Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Centrifuge Tube, 100mL Cap., 6" L, PK6

  • Mfr # S12D2THDFV15

  • Zoro # G7892608


product price: $723.99
/pk 6, $120.67/ea
Free Shipping & Returns

Key Features

For Use With
Centrifuges
Labware Body Material
Type I Borosilicate Glass
Color
clear
Labware Length - English
6 in
Graduation Subdivisions
0.05 mL, 25 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S12D2THDFV15
Zoro #
G7892608
UPC #
-
Country of Origin
United States

Dimensions

Labware Length - English
6 in
Outside Dia.
1.8cm
Labware Outside Dia. - Metric
1.8 cm
Length
6"
GPI Thread Size/Finish
24-415
Screw Closure Size
24-415 mm
Body Diameter - Metric
18 mm
Overall Height - Metric
152.4 mm

Details

Item
Centrifuge Tube
For Use With
Centrifuges
Labware Body Material
Type I Borosilicate Glass
Color
clear
Graduation Subdivisions
0.05 mL, 25 mL
Labware Basic Material
Glass
Special Features
Black Cap, Detailed Line Style, Etched Calibration, Percent Markings, Sand Spot, Short Cone Style Tube, Threaded Top Style, Tube is Not Certified But is Factory Verified, Yellow Frit Markings
Capacity
100mL
Labware Body Color
Clear
Labware Nominal Capacity - Metric
100 mL
Graduation Range
1 to 100 mL
Standards and Approvals
ASTM, API
Material of Construction
Borosilicate Glass
Includes Closure
Yes
Basic Material
Glass
Labware ASTM Specification
D1796, D2273, D2709, D4007, D96
Graduation Increments - Metric
0.05 mL, 25 mL
Tube Type
Centrifuge Tube
Graduated
Yes
Nominal Capacity - English
3.38 oz
Minimum Graduation - Metric
1 mL
Maximum Graduation - Metric
100 mL
Clarity
Transparent
Body Color
Clear
Body Material
Borosilicate Glass
Closure Material
Rubber
Closure Liner Design
Tooled Top
Nominal Capacity - Metric
100 mL

Description

Centrifuge Tube, Nominal Capacity - Metric 100 mL, Body Diameter - Metric 18 mm, Nominal Capacity - English 3.38 oz, Overall Height - Metric 152.4 mm, Body Material Borosilicate Glass, Tube Type Centrifuge Tube, Body Color Clear, Graduated Yes, Graduation Increments - Metric 0.05 mL, 25 mL, Includes Closure Yes, Closure Material Rubber, Screw Closure Size 24-415 mm, For Use With Centrifuges

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.