Centrifuge Tube, 100mL Cap., 6" L, PK6

  • Mfr # S12DAV15

  • Zoro # G7892361


product price: $864.99
/pk 6, $144.17/ea
Free Shipping & Returns

Key Features

For Use With
Centrifuges
Labware Body Material
Type I Borosilicate Glass
Color
clear
Labware Length - English
6 in
Graduation Range
1 to 100 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S12DAV15
Zoro #
G7892361
UPC #
-
Country of Origin
United States

Dimensions

Labware Length - English
6 in
Outside Dia.
1.8cm
Length
6"
Labware Outside Dia. - Metric
1.8 cm
Overall Height - Metric
152.4 mm
Body Diameter - Metric
18 mm

Details

Item
Centrifuge Tube
For Use With
Centrifuges
Labware Body Material
Type I Borosilicate Glass
Color
clear
Graduation Range
1 to 100 mL
Material of Construction
Borosilicate Glass
Labware Basic Material
Glass
Special Features
Detailed Line Style, Etched Calibration, Milliliter Markings, Sand Spot, Short Cone Style Tube, Tooled Top Style, Tube is Certified, Yellow Frit Markings
Capacity
100mL
Labware Nominal Capacity - Metric
100 mL
Graduation Subdivisions
0.05 to 25mL
Labware Body Color
Clear
Standards and Approvals
ASTM, API
Closure Liner Design
Tooled Top
Includes Closure
Yes
Closure Material
Rubber
Clarity
Transparent
Maximum Graduation - Metric
100 mL
Tube Type
Centrifuge Tube
Body Color
Clear
Nominal Capacity - Metric
100 mL
Nominal Capacity - English
3.38 oz
Basic Material
Glass
Labware ASTM Specification
D1796, D2273, D2709, D4007, D96
Minimum Graduation - Metric
1 mL
Graduated
Yes
Body Material
Borosilicate Glass

Description

Centrifuge Tube, Nominal Capacity - Metric 100 mL, Body Diameter - Metric 18 mm, Nominal Capacity - English 3.38 oz, Overall Height - Metric 152.4 mm, Body Material Borosilicate Glass, Tube Type Centrifuge Tube, Body Color Clear, Graduated Yes, Includes Closure Yes, Closure Material Rubber, For Use With Centrifuges, Special Features Detailed Line Style, Etched Calibration, Milliliter Markings, Sand Spot, Short Cone Style Tube, Tooled Top Style, Tube is Certified, Yellow Frit Markings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.