Centrifuge Tube, 100mL Cap., 6" L, PK6

  • Mfr # S12DTHDFV15

  • Zoro # G7892431


product price: $710.99
/pk 6, $118.50/ea
Free Shipping & Returns

Key Features

For Use With
Centrifuges
Labware Body Material
Type I Borosilicate Glass
Color
clear
Labware Length - English
6 in
Material of Construction
Borosilicate Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S12DTHDFV15
Zoro #
G7892431
UPC #
-
Country of Origin
United States

Dimensions

Labware Length - English
6 in
Labware Outside Dia. - Metric
1.8 cm
Outside Dia.
1.8cm
Length
6"
GPI Thread Size/Finish
24-415
Screw Closure Size
24-415 mm
Body Diameter - Metric
18 mm
Overall Height - Metric
152.4 mm

Details

Item
Centrifuge Tube
For Use With
Centrifuges
Labware Body Material
Type I Borosilicate Glass
Color
clear
Material of Construction
Borosilicate Glass
Labware Nominal Capacity - Metric
100 mL
Standards and Approvals
ASTM, API
Graduation Range
1 to 100 mL
Labware Body Color
Clear
Capacity
100mL
Graduation Subdivisions
0.05 mL, 25 mL
Special Features
Black Cap, Detailed Line Style, Etched Calibration, Milliliter Markings, Sand Spot, Short Cone Style Tube, Threaded Top Style, Tube is Not Certified But is Factory Verified, Yellow Frit Markings
Labware Basic Material
Glass
Body Color
Clear
Maximum Graduation - Metric
100 mL
Graduated
Yes
Tube Type
Centrifuge Tube
Includes Closure
Yes
Closure Material
Rubber
Nominal Capacity - Metric
100 mL
Minimum Graduation - Metric
1 mL
Basic Material
Glass
Clarity
Transparent
Nominal Capacity - English
3.38 oz
Graduation Increments - Metric
0.05 mL, 25 mL
Body Material
Borosilicate Glass
Closure Liner Design
Tooled Top
Labware ASTM Specification
D1796, D2273, D2709, D4007, D96

Description

Centrifuge Tube, Nominal Capacity - Metric 100 mL, Body Diameter - Metric 18 mm, Nominal Capacity - English 3.38 oz, Overall Height - Metric 152.4 mm, Body Material Borosilicate Glass, Tube Type Centrifuge Tube, Body Color Clear, Graduated Yes, Graduation Increments - Metric 0.05 mL, 25 mL, Includes Closure Yes, Closure Material Rubber, Screw Closure Size 24-415 mm, For Use With Centrifuges

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.