Centrifuge Tube, 100mL Cap., 6" L, PK6
Mfr # S12E2WTHDAV15
Zoro # G7891521
product price: $1,230.99
/pk 6, $205.17/ea
Free Shipping & Returns
Key Features
For Use With
Centrifuges, Diesel Fuel, Gasoline
Labware Body Material
Type I Borosilicate Glass
Color
clear
Labware Length - English
6 in
Outside Dia.
1.4cm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S12E2WTHDAV15
Zoro #
G7891521
UPC #
-
Country of Origin
United States
Dimensions
Labware Length - English
6 in
Outside Dia.
1.4cm
GPI Thread Size/Finish
32-415
Labware Outside Dia. - Metric
1.4 cm
Length
6"
Overall Height - Metric
203.2 mm
Body Diameter - Metric
14 mm
Screw Closure Size
32-415 mm
Description
Centrifuge Tube, Nominal Capacity - Metric 100 mL, Body Diameter - Metric 14 mm, Nominal Capacity - English 3.38 oz, Overall Height - Metric 203.2 mm, Body Material Borosilicate Glass, Tube Type Capillary Tube, Body Color Clear, Graduated Yes, Graduation Increments - Metric 0.05 mL, 25 mL, Includes Closure Yes, Closure Material Rubber, Screw Closure Size 32-415 mm, For Use With Centrifuges, Diesel Fuel, Gasoline
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.