Centrifuge Tube, 100mL Cap., 8" L, PK6

  • Mfr # S10BFV15

  • Zoro # G7891838


product price: $597.99
/pk 6, $99.67/ea
Free Shipping & Returns

Key Features

For Use With
Centrifuges
Labware Body Material
Type I Borosilicate Glass
Color
clear
Labware Length - English
6 in
Labware Basic Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S10BFV15
Zoro #
G7891838
UPC #
-
Country of Origin
United States

Dimensions

Labware Length - English
6 in
Length
6"
Outside Dia.
2.3cm
Labware Outside Dia. - Metric
2.3 cm
Body Diameter - Metric
23 mm

Details

Item
Centrifuge Tube
For Use With
Centrifuges
Labware Body Material
Type I Borosilicate Glass
Color
clear
Labware Basic Material
Glass
Special Features
Etched Calibration, Milliliter Markings, Pear Shape Style Tube, Sand Spot, Standard Line Style, Tooled Top Style, Tube is Not Certified But is Factory Verified, Yellow Frit Markings
Graduation Subdivisions
0.05 mL, 25 mL
Standards and Approvals
ASTM, API
Labware Nominal Capacity - Metric
100 mL
Capacity
100mL
Material of Construction
Borosilicate Glass
Labware Body Color
Clear
Graduation Range
1 to 100 mL
Labware ASTM Specification
D1796, D2273, D2709, D4007, D96
Minimum Graduation - Metric
1 mL
Nominal Capacity - Metric
100 mL
Maximum Graduation - Metric
100 mL
Tube Type
Centrifuge Tube
Closure Material
Rubber
Clarity
Transparent
Graduated
Yes
Graduation Increments - Metric
0.05 mL, 25 mL
Closure Liner Design
Tooled Top
Includes Closure
Yes
Basic Material
Glass
Body Color
Clear
Nominal Capacity - English
3.38 oz
Body Material
Borosilicate Glass

Description

Centrifuge Tube, Nominal Capacity - Metric 100 mL, Body Diameter - Metric 23 mm, Nominal Capacity - English 3.38 oz, Body Material Borosilicate Glass, Tube Type Centrifuge Tube, Body Color Clear, Graduated Yes, Graduation Increments - Metric 0.05 mL, 25 mL, Includes Closure Yes, Closure Material Rubber, For Use With Centrifuges

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.