Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Centrifuge Tube, 100mL Cap., 8" L, PK6

  • Mfr # S10C2

  • Zoro # G7891941


product price: $385.99
/pk 6, $64.33/ea
Free Shipping & Returns

Key Features

For Use With
Centrifuges
Labware Body Material
Type I Borosilicate Glass
Color
clear
Labware Length - English
8 in
Labware Outside Dia. - Metric
1.4 cm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S10C2
Zoro #
G7891941
UPC #
-
Country of Origin
United States

Dimensions

Labware Length - English
8 in
Labware Outside Dia. - Metric
1.4 cm
Outside Dia.
1.4cm
Length
8"
Body Diameter - Metric
14 mm
Overall Height - Metric
203.2 mm

Details

Item
Centrifuge Tube
For Use With
Centrifuges
Labware Body Material
Type I Borosilicate Glass
Color
clear
Material of Construction
Borosilicate Glass
Labware Body Color
Clear
Labware Basic Material
Glass
Graduation Subdivisions
0.05 to 25mL
Special Features
Etched Calibration, Long Cone Style Tube, Percent Markings, Sand Spot, Standard Line Style, Tooled Top Style, Tube is Not Certified Nor Verified, Yellow Frit Markings
Capacity
100mL
Graduation Range
1 to 100 mL
Standards and Approvals
ASTM, API
Labware Nominal Capacity - Metric
100 mL
Nominal Capacity - English
3.38 oz
Minimum Graduation - Metric
1 mL
Includes Closure
Yes
Clarity
Transparent
Graduated
Yes
Nominal Capacity - Metric
100 mL
Basic Material
Glass
Tube Type
Centrifuge Tube
Closure Liner Design
Tooled Top
Maximum Graduation - Metric
100 mL
Body Material
Borosilicate Glass
Labware ASTM Specification
D1796, D2273, D2709, D4007, D96
Closure Material
Rubber
Body Color
Clear

Description

Centrifuge Tube, Nominal Capacity - Metric 100 mL, Body Diameter - Metric 14 mm, Nominal Capacity - English 3.38 oz, Overall Height - Metric 203.2 mm, Body Material Borosilicate Glass, Tube Type Centrifuge Tube, Body Color Clear, Graduated Yes, Includes Closure Yes, Closure Material Rubber, For Use With Centrifuges

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.