Centrifuge Tube, 100mL Cap., 8" L, PK6

  • Mfr # S10C2AV15

  • Zoro # G7891935


product price: $597.99
/pk 6, $99.67/ea
Free Shipping & Returns

Key Features

For Use With
Centrifuges
Labware Body Material
Type I Borosilicate Glass
Color
clear
Labware Length - English
8 in
Capacity
100mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S10C2AV15
Zoro #
G7891935
UPC #
-
Country of Origin
United States

Dimensions

Labware Length - English
8 in
Length
8"
Outside Dia.
1.4cm
Labware Outside Dia. - Metric
1.4 cm
Body Diameter - Metric
14 mm
Overall Height - Metric
203.2 mm

Details

Item
Centrifuge Tube
For Use With
Centrifuges
Labware Body Material
Type I Borosilicate Glass
Color
clear
Capacity
100mL
Labware Body Color
Clear
Material of Construction
Borosilicate Glass
Graduation Subdivisions
0.05 to 25mL
Standards and Approvals
ASTM, API
Labware Basic Material
Glass
Labware Nominal Capacity - Metric
100 mL
Special Features
Etched Calibration, Long Cone Style Tube, Percent Markings, Sand Spot, Standard Line Style, Tooled Top Style, Tube is Certified, Yellow Frit Markings
Graduation Range
1 to 100 mL
Body Material
Borosilicate Glass
Maximum Graduation - Metric
100 mL
Nominal Capacity - Metric
100 mL
Graduated
Yes
Tube Type
Centrifuge Tube
Closure Liner Design
Tooled Top
Minimum Graduation - Metric
1 mL
Clarity
Transparent
Nominal Capacity - English
3.38 oz
Body Color
Clear
Labware ASTM Specification
D1796, D2273, D2709, D4007, D96
Closure Material
Rubber
Includes Closure
Yes
Basic Material
Glass

Description

Centrifuge Tube, Nominal Capacity - Metric 100 mL, Body Diameter - Metric 14 mm, Nominal Capacity - English 3.38 oz, Overall Height - Metric 203.2 mm, Body Material Borosilicate Glass, Tube Type Centrifuge Tube, Body Color Clear, Graduated Yes, Includes Closure Yes, Closure Material Rubber, For Use With Centrifuges, Special Features Etched Calibration, Long Cone Style Tube, Percent Markings, Sand Spot, Standard Line Style, Tooled Top Style, Tube is Certified, Yellow Frit Markings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.