Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Centrifuge Tube, 100mL Cap., 8" L, PK6

  • Mfr # S10C2FV15

  • Zoro # G7891969


product price: $432.99
/pk 6, $72.17/ea
Free Shipping & Returns

Key Features

For Use With
Centrifuges
Labware Body Material
Type I Borosilicate Glass
Color
clear
Labware Length - English
8 in
Graduation Range
1 to 100 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S10C2FV15
Zoro #
G7891969
UPC #
-
Country of Origin
United States

Dimensions

Labware Length - English
8 in
Length
8"
Outside Dia.
1.4cm
Labware Outside Dia. - Metric
1.4 cm
Body Diameter - Metric
14 mm
Overall Height - Metric
203.2 mm

Details

Item
Centrifuge Tube
For Use With
Centrifuges
Labware Body Material
Type I Borosilicate Glass
Color
clear
Graduation Range
1 to 100 mL
Special Features
Etched Calibration, Long Cone Style Tube, Percent Markings, Sand Spot, Standard Line Style, Tooled Top Style, Tube is Not Certified But is Factory Verified, Yellow Frit Markings
Labware Basic Material
Glass
Capacity
100mL
Material of Construction
Borosilicate Glass
Labware Body Color
Clear
Standards and Approvals
ASTM, API
Labware Nominal Capacity - Metric
100 mL
Graduation Subdivisions
0.05 mL, 25 mL
Basic Material
Glass
Body Color
Clear
Includes Closure
Yes
Nominal Capacity - English
3.38 oz
Closure Liner Design
Tooled Top
Maximum Graduation - Metric
100 mL
Body Material
Borosilicate Glass
Closure Material
Rubber
Graduated
Yes
Graduation Increments - Metric
0.05 mL, 25 mL
Nominal Capacity - Metric
100 mL
Tube Type
Centrifuge Tube
Minimum Graduation - Metric
1 mL
Labware ASTM Specification
D1796, D2273, D2709, D4007, D96
Clarity
Transparent

Description

Centrifuge Tube, Nominal Capacity - Metric 100 mL, Body Diameter - Metric 14 mm, Nominal Capacity - English 3.38 oz, Overall Height - Metric 203.2 mm, Body Material Borosilicate Glass, Tube Type Centrifuge Tube, Body Color Clear, Graduated Yes, Graduation Increments - Metric 0.05 mL, 25 mL, Includes Closure Yes, Closure Material Rubber, For Use With Centrifuges

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.