Centrifuge Tube, 100mL Cap., 8" L, PK6

  • Mfr # S10C2THDFV15

  • Zoro # G7892118


product price: $584.99
/pk 6, $97.50/ea
Free Shipping & Returns

Key Features

For Use With
Centrifuges
Labware Body Material
Type I Borosilicate Glass
Color
clear
Labware Length - English
8 in
Length
8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S10C2THDFV15
Zoro #
G7892118
UPC #
-
Country of Origin
United States

Dimensions

Labware Length - English
8 in
Length
8"
Labware Outside Dia. - Metric
1.4 cm
Outside Dia.
1.4cm
GPI Thread Size/Finish
24-415
Body Diameter - Metric
14 mm
Screw Closure Size
24-415 mm
Overall Height - Metric
203.2 mm

Details

Item
Centrifuge Tube
For Use With
Centrifuges
Labware Body Material
Type I Borosilicate Glass
Color
clear
Special Features
Black Cap, Etched Calibration, Long Cone Style Tube, Percent Markings, Sand Spot, Standard Line Style, Threaded Top Style, Tube is Not Certified But is Factory Verified, Yellow Frit Markings
Graduation Subdivisions
0.05 to 25mL
Labware Body Color
Clear
Labware Basic Material
Glass
Capacity
100mL
Labware Nominal Capacity - Metric
100 mL
Graduation Range
1 to 100 mL
Standards and Approvals
ASTM, API
Material of Construction
Borosilicate Glass
Tube Type
Centrifuge Tube
Graduated
Yes
Closure Liner Design
Tooled Top
Labware ASTM Specification
D1796, D2273, D2709, D4007, D96
Basic Material
Glass
Nominal Capacity - English
3.38 oz
Includes Closure
Yes
Closure Material
Rubber
Minimum Graduation - Metric
1 mL
Body Color
Clear
Nominal Capacity - Metric
100 mL
Clarity
Transparent
Maximum Graduation - Metric
100 mL
Body Material
Borosilicate Glass

Description

Centrifuge Tube, Nominal Capacity - Metric 100 mL, Body Diameter - Metric 14 mm, Nominal Capacity - English 3.38 oz, Overall Height - Metric 203.2 mm, Body Material Borosilicate Glass, Tube Type Centrifuge Tube, Body Color Clear, Graduated Yes, Includes Closure Yes, Closure Material Rubber, Screw Closure Size 24-415 mm, For Use With Centrifuges

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.