Centrifuge Tube, 100mL Cap., 8" L, PK6

  • Mfr # S10C2WTHDAV15

  • Zoro # G7892249


product price: $1,010.99
/pk 6, $168.50/ea
Free Shipping & Returns

Key Features

For Use With
Centrifuges
Labware Body Material
Type I Borosilicate Glass
Color
clear
Labware Length - English
8 in
Capacity
100mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S10C2WTHDAV15
Zoro #
G7892249
UPC #
-
Country of Origin
United States

Dimensions

Labware Length - English
8 in
Labware Outside Dia. - Metric
1.4 cm
Outside Dia.
1.4cm
Length
8"
GPI Thread Size/Finish
32-415
Overall Height - Metric
203.2 mm
Body Diameter - Metric
14 mm
Screw Closure Size
32-415 mm

Details

Item
Centrifuge Tube
For Use With
Centrifuges
Labware Body Material
Type I Borosilicate Glass
Color
clear
Capacity
100mL
Standards and Approvals
ASTM, API
Labware Basic Material
Glass
Labware Nominal Capacity - Metric
100 mL
Graduation Range
1 to 100 mL
Labware Body Color
Clear
Material of Construction
Borosilicate Glass
Graduation Subdivisions
0.05 mL, 25 mL
Special Features
Etched Calibration, Long Cone Style Tube, Orange Cap, Percent Markings, Sand Spot, Standard Line Style, Tube is Certified, Wide Threaded Top Style, Yellow Frit Markings
Closure Material
Rubber
Clarity
Transparent
Labware ASTM Specification
D1796, D2273, D2709, D4007, D96
Graduated
Yes
Maximum Graduation - Metric
100 mL
Graduation Increments - Metric
0.05 mL, 25 mL
Body Material
Borosilicate Glass
Tube Type
Centrifuge Tube
Body Color
Clear
Basic Material
Glass
Minimum Graduation - Metric
1 mL
Nominal Capacity - English
3.38 oz
Closure Liner Design
Tooled Top
Includes Closure
Yes
Nominal Capacity - Metric
100 mL

Description

Centrifuge Tube, Nominal Capacity - Metric 100 mL, Body Diameter - Metric 14 mm, Nominal Capacity - English 3.38 oz, Overall Height - Metric 203.2 mm, Body Material Borosilicate Glass, Tube Type Centrifuge Tube, Body Color Clear, Graduated Yes, Graduation Increments - Metric 0.05 mL, 25 mL, Includes Closure Yes, Closure Material Rubber, Screw Closure Size 32-415 mm, For Use With Centrifuges

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.