Centrifuge Tube, 100mL Cap., 8" L, PK6

  • Mfr # S10CTHDAV15

  • Zoro # G7892090


product price: $773.99
/pk 6, $129.00/ea
Free Shipping & Returns

Key Features

For Use With
Centrifuges
Labware Body Material
Type I Borosilicate Glass
Color
clear
Labware Length - English
8 in
Outside Dia.
1.4cm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S10CTHDAV15
Zoro #
G7892090
UPC #
-
Country of Origin
United States

Dimensions

Labware Length - English
8 in
Outside Dia.
1.4cm
Labware Outside Dia. - Metric
1.4 cm
GPI Thread Size/Finish
24-415
Length
8"
Overall Height - Metric
203.2 mm
Body Diameter - Metric
14 mm
Screw Closure Size
24-415 mm

Details

Item
Centrifuge Tube
For Use With
Centrifuges
Labware Body Material
Type I Borosilicate Glass
Color
clear
Special Features
Black Cap, Etched Calibration, Long Cone Style Tube, Milliliter Markings, Sand Spot, Standard Line Style, Threaded Top Style, Tube is Certified, Yellow Frit Markings
Graduation Subdivisions
0.05 to 25mL
Labware Basic Material
Glass
Material of Construction
Borosilicate Glass
Capacity
100mL
Graduation Range
1 to 100 mL
Labware Body Color
Clear
Standards and Approvals
ASTM, API
Labware Nominal Capacity - Metric
100 mL
Nominal Capacity - Metric
100 mL
Labware ASTM Specification
D1796, D2273, D2709, D4007, D96
Body Color
Clear
Basic Material
Glass
Maximum Graduation - Metric
100 mL
Clarity
Transparent
Closure Material
Rubber
Closure Liner Design
Tooled Top
Minimum Graduation - Metric
1 mL
Nominal Capacity - English
3.38 oz
Body Material
Borosilicate Glass
Tube Type
Centrifuge Tube
Graduated
Yes
Includes Closure
Yes

Description

Centrifuge Tube, Nominal Capacity - Metric 100 mL, Body Diameter - Metric 14 mm, Nominal Capacity - English 3.38 oz, Overall Height - Metric 203.2 mm, Body Material Borosilicate Glass, Tube Type Centrifuge Tube, Body Color Clear, Graduated Yes, Includes Closure Yes, Closure Material Rubber, Screw Closure Size 24-415 mm, For Use With Centrifuges

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.