Zoro Homepage

Centrifuge Tube, 100mL Cap., 8" L, PK6

  • Mfr # S10CWTHD

  • Zoro # G7892020


product price: $790.99
/pk 6, $131.83/ea
Free Shipping & Returns

Key Features

For Use With
Centrifuges
Labware Body Material
Type I Borosilicate Glass
Color
clear
Labware Length - English
8 in
GPI Thread Size/Finish
32-415
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S10CWTHD
Zoro #
G7892020
UPC #
-
Country of Origin
United States

Dimensions

Labware Length - English
8 in
GPI Thread Size/Finish
32-415
Outside Dia.
1.4cm
Length
8"
Labware Outside Dia. - Metric
1.4 cm
Overall Height - Metric
203.2 mm
Screw Closure Size
32-415 mm
Body Diameter - Metric
14 mm

Details

Item
Centrifuge Tube
For Use With
Centrifuges
Labware Body Material
Type I Borosilicate Glass
Color
clear
Labware Body Color
Clear
Standards and Approvals
ASTM, API
Labware Basic Material
Glass
Labware Nominal Capacity - Metric
100 mL
Material of Construction
Borosilicate Glass
Capacity
100mL
Graduation Range
1 to 100 mL
Special Features
Etched Calibration, Long Cone Style Tube, Milliliter Markings, Orange Cap, Sand Spot, Standard Line Style, Tube is Not Certified Nor Verified, Wide Threaded Top Style, Yellow Frit Markings
Graduation Subdivisions
0.05 mL, 25 mL
Graduation Increments - Metric
0.05 mL, 25 mL
Tube Type
Centrifuge Tube
Graduated
Yes
Maximum Graduation - Metric
100 mL
Closure Liner Design
Tooled Top
Labware ASTM Specification
D1796, D2273, D2709, D4007, D96
Minimum Graduation - Metric
1 mL
Closure Material
Rubber
Nominal Capacity - Metric
100 mL
Body Color
Clear
Nominal Capacity - English
3.38 oz
Includes Closure
Yes
Body Material
Borosilicate Glass
Basic Material
Glass
Clarity
Transparent

Description

Centrifuge Tube, Nominal Capacity - Metric 100 mL, Body Diameter - Metric 14 mm, Nominal Capacity - English 3.38 oz, Overall Height - Metric 203.2 mm, Body Material Borosilicate Glass, Tube Type Centrifuge Tube, Body Color Clear, Graduated Yes, Graduation Increments - Metric 0.05 mL, 25 mL, Includes Closure Yes, Closure Material Rubber, Screw Closure Size 32-415 mm, For Use With Centrifuges

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.