Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Centrifuge Tube, 100mL Cap., 8" L, PK6

  • Mfr # S10E

  • Zoro # G7891311


product price: $607.99
/pk 6, $101.33/ea
Free Shipping & Returns

Key Features

For Use With
Centrifuges, Diesel Fuel, Gasoline
Labware Body Material
Type I Borosilicate Glass
Color
clear
Labware Length - English
8 in
Special Features
Capillary Style Tube, Etched Calibration, Milliliter Markings, Sand Spot, Standard Line Style, Tooled Top Style, Tube is Not Certified Nor Verified, Yellow Frit Markings
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S10E
Zoro #
G7891311
UPC #
-
Country of Origin
United States

Dimensions

Labware Length - English
8 in
Length
8"
Labware Outside Dia. - Metric
1.4 cm
Outside Dia.
1.4cm
Body Diameter - Metric
14 mm
Overall Height - Metric
203.2 mm

Details

Item
Centrifuge Tube
For Use With
Centrifuges, Diesel Fuel, Gasoline
Labware Body Material
Type I Borosilicate Glass
Color
clear
Special Features
Capillary Style Tube, Etched Calibration, Milliliter Markings, Sand Spot, Standard Line Style, Tooled Top Style, Tube is Not Certified Nor Verified, Yellow Frit Markings
Labware Body Color
Clear
Graduation Range
1 to 100 mL
Capacity
100mL
Labware Nominal Capacity - Metric
100 mL
Material of Construction
Borosilicate Glass
Labware Basic Material
Glass
Graduation Subdivisions
0.05 to 25mL
Standards and Approvals
ASTM, API
Clarity
Transparent
Closure Material
Rubber
Body Color
Clear
Basic Material
Glass
Minimum Graduation - Metric
1 mL
Nominal Capacity - English
3.38 oz
Body Material
Borosilicate Glass
Maximum Graduation - Metric
100 mL
Nominal Capacity - Metric
100 mL
Labware ASTM Specification
D1796, D2273, D2709, D4007, D96
Graduated
Yes
Tube Type
Capillary Tube
Closure Liner Design
Tooled Top
Includes Closure
Yes

Description

Centrifuge Tube, Nominal Capacity - Metric 100 mL, Body Diameter - Metric 14 mm, Nominal Capacity - English 3.38 oz, Overall Height - Metric 203.2 mm, Body Material Borosilicate Glass, Tube Type Capillary Tube, Body Color Clear, Graduated Yes, Includes Closure Yes, Closure Material Rubber, For Use With Centrifuges, Diesel Fuel, Gasoline

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.