Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Centrifuge Tube, 100mL Cap., 8" L, PK6

  • Mfr # S10EWTHD

  • Zoro # G7891731


product price: $945.99
/pk 6, $157.67/ea
Free Shipping & Returns

Key Features

For Use With
Centrifuges, Diesel Fuel, Gasoline
Labware Body Material
Type I Borosilicate Glass
Color
clear
Labware Length - English
8 in
Special Features
Capillary Style Tube, Etched Calibration, Milliliter Markings, Orange Cap, Sand Spot, Standard Line Style, Tube is Not Certified Nor Verified, Wide Threaded Top Style, Yellow Frit Markings
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S10EWTHD
Zoro #
G7891731
UPC #
-
Country of Origin
United States

Dimensions

Labware Length - English
8 in
Labware Outside Dia. - Metric
1.4 cm
GPI Thread Size/Finish
32-415
Outside Dia.
1.4cm
Length
8"
Body Diameter - Metric
14 mm
Overall Height - Metric
203.2 mm
Screw Closure Size
32-415 mm

Details

Item
Centrifuge Tube
For Use With
Centrifuges, Diesel Fuel, Gasoline
Labware Body Material
Type I Borosilicate Glass
Color
clear
Special Features
Capillary Style Tube, Etched Calibration, Milliliter Markings, Orange Cap, Sand Spot, Standard Line Style, Tube is Not Certified Nor Verified, Wide Threaded Top Style, Yellow Frit Markings
Material of Construction
Borosilicate Glass
Graduation Subdivisions
0.05 mL, 25 mL
Labware Body Color
Clear
Capacity
100mL
Labware Nominal Capacity - Metric
100 mL
Standards and Approvals
ASTM, API
Labware Basic Material
Glass
Graduation Range
1 to 100 mL
Maximum Graduation - Metric
100 mL
Body Color
Clear
Clarity
Transparent
Basic Material
Glass
Closure Liner Design
Tooled Top
Graduation Increments - Metric
0.05 mL, 25 mL
Labware ASTM Specification
D1796, D2273, D2709, D4007, D96
Minimum Graduation - Metric
1 mL
Tube Type
Capillary Tube
Nominal Capacity - Metric
100 mL
Includes Closure
Yes
Nominal Capacity - English
3.38 oz
Graduated
Yes
Closure Material
Rubber
Body Material
Borosilicate Glass

Description

Centrifuge Tube, Nominal Capacity - Metric 100 mL, Body Diameter - Metric 14 mm, Nominal Capacity - English 3.38 oz, Overall Height - Metric 203.2 mm, Body Material Borosilicate Glass, Tube Type Capillary Tube, Body Color Clear, Graduated Yes, Graduation Increments - Metric 0.05 mL, 25 mL, Includes Closure Yes, Closure Material Rubber, Screw Closure Size 32-415 mm, For Use With Centrifuges, Diesel Fuel, Gasoline

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.