Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Centrifuge Tube, 100mL Cap., 8" L, PK6

  • Mfr # S12C

  • Zoro # G7892081


product price: $566.99
/pk 6, $94.50/ea
Free Shipping & Returns

Key Features

For Use With
Centrifuges
Labware Body Material
Type I Borosilicate Glass
Color
clear
Labware Length - English
8 in
Outside Dia.
1.4cm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S12C
Zoro #
G7892081
UPC #
-
Country of Origin
United States

Dimensions

Labware Length - English
8 in
Outside Dia.
1.4cm
Length
8"
Labware Outside Dia. - Metric
1.4 cm
Body Diameter - Metric
14 mm
Overall Height - Metric
203.2 mm

Details

Item
Centrifuge Tube
For Use With
Centrifuges
Labware Body Material
Type I Borosilicate Glass
Color
clear
Special Features
Detailed Line Style, Etched Calibration, Long Cone Style Tube, Milliliter Markings, Sand Spot, Tooled Top Style, Tube is Not Certified Nor Verified, Yellow Frit Markings
Capacity
100mL
Material of Construction
Borosilicate Glass
Labware Nominal Capacity - Metric
100 mL
Graduation Subdivisions
0.05 to 25mL
Labware Body Color
Clear
Standards and Approvals
ASTM, API
Graduation Range
1 to 100 mL
Labware Basic Material
Glass
Graduated
Yes
Basic Material
Glass
Nominal Capacity - Metric
100 mL
Closure Liner Design
Tooled Top
Nominal Capacity - English
3.38 oz
Closure Material
Rubber
Clarity
Transparent
Labware ASTM Specification
D1796, D2273, D2709, D4007, D96
Maximum Graduation - Metric
100 mL
Minimum Graduation - Metric
1 mL
Body Material
Borosilicate Glass
Body Color
Clear
Tube Type
Centrifuge Tube
Includes Closure
Yes

Description

Centrifuge Tube, Nominal Capacity - Metric 100 mL, Body Diameter - Metric 14 mm, Nominal Capacity - English 3.38 oz, Overall Height - Metric 203.2 mm, Body Material Borosilicate Glass, Tube Type Centrifuge Tube, Body Color Clear, Graduated Yes, Includes Closure Yes, Closure Material Rubber, For Use With Centrifuges

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.