Centrifuge Tube, 100mL Cap., 8" L, PK6

  • Mfr # S12C2WTHDAV15

  • Zoro # G7892300


product price: $1,101.99
/pk 6, $183.67/ea
Free Shipping & Returns

Key Features

For Use With
Centrifuges
Labware Body Material
Type I Borosilicate Glass
Color
clear
Labware Length - English
8 in
GPI Thread Size/Finish
32-415
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S12C2WTHDAV15
Zoro #
G7892300
UPC #
-
Country of Origin
United States

Dimensions

Labware Length - English
8 in
GPI Thread Size/Finish
32-415
Outside Dia.
1.4cm
Labware Outside Dia. - Metric
1.4 cm
Length
8"
Screw Closure Size
32-415 mm
Overall Height - Metric
203.2 mm
Body Diameter - Metric
14 mm

Details

Item
Centrifuge Tube
For Use With
Centrifuges
Labware Body Material
Type I Borosilicate Glass
Color
clear
Labware Nominal Capacity - Metric
100 mL
Standards and Approvals
ASTM, API
Graduation Range
1 to 100 mL
Capacity
100mL
Special Features
Detailed Line Style, Etched Calibration, Long Cone Style Tube, Orange Cap, Percent Markings, Sand Spot, Tube is Certified, Wide Threaded Top Style, Yellow Frit Markings
Material of Construction
Borosilicate Glass
Labware Body Color
Clear
Graduation Subdivisions
0.05 to 25mL
Labware Basic Material
Glass
Nominal Capacity - English
3.38 oz
Clarity
Transparent
Tube Type
Centrifuge Tube
Includes Closure
Yes
Body Color
Clear
Minimum Graduation - Metric
1 mL
Basic Material
Glass
Closure Liner Design
Tooled Top
Body Material
Borosilicate Glass
Closure Material
Rubber
Nominal Capacity - Metric
100 mL
Maximum Graduation - Metric
100 mL
Labware ASTM Specification
D1796, D2273, D2709, D4007, D96
Graduated
Yes

Description

Centrifuge Tube, Nominal Capacity - Metric 100 mL, Body Diameter - Metric 14 mm, Nominal Capacity - English 3.38 oz, Overall Height - Metric 203.2 mm, Body Material Borosilicate Glass, Tube Type Centrifuge Tube, Body Color Clear, Graduated Yes, Includes Closure Yes, Closure Material Rubber, Screw Closure Size 32-415 mm, For Use With Centrifuges

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.