Centrifuge Tube, 100mL Cap., 8" L, PK6

  • Mfr # S12C2WTHDFV15

  • Zoro # G7892291


product price: $865.99
/pk 6, $144.33/ea
Free Shipping & Returns

Key Features

For Use With
Centrifuges
Labware Body Material
Type I Borosilicate Glass
Color
clear
Labware Length - English
8 in
Material of Construction
Borosilicate Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S12C2WTHDFV15
Zoro #
G7892291
UPC #
-
Country of Origin
United States

Dimensions

Labware Length - English
8 in
Outside Dia.
1.4cm
Labware Outside Dia. - Metric
1.4 cm
Length
8"
GPI Thread Size/Finish
32-415
Overall Height - Metric
203.2 mm
Screw Closure Size
32-415 mm
Body Diameter - Metric
14 mm

Details

Item
Centrifuge Tube
For Use With
Centrifuges
Labware Body Material
Type I Borosilicate Glass
Color
clear
Material of Construction
Borosilicate Glass
Labware Basic Material
Glass
Capacity
100mL
Graduation Range
1 to 100 mL
Labware Body Color
Clear
Labware Nominal Capacity - Metric
100 mL
Special Features
Detailed Line Style, Etched Calibration, Long Cone Style Tube, Orange Cap, Percent Markings, Sand Spot, Tube is Not Certified But is Factory Verified, Wide Threaded Top Style, Yellow Frit Markings
Standards and Approvals
ASTM, API
Graduation Subdivisions
0.05 mL, 25 mL
Basic Material
Glass
Body Color
Clear
Minimum Graduation - Metric
1 mL
Graduation Increments - Metric
0.05 mL, 25 mL
Nominal Capacity - English
3.38 oz
Clarity
Transparent
Closure Material
Rubber
Graduated
Yes
Tube Type
Centrifuge Tube
Includes Closure
Yes
Labware ASTM Specification
D1796, D2273, D2709, D4007, D96
Maximum Graduation - Metric
100 mL
Closure Liner Design
Tooled Top
Nominal Capacity - Metric
100 mL
Body Material
Borosilicate Glass

Description

Centrifuge Tube, Nominal Capacity - Metric 100 mL, Body Diameter - Metric 14 mm, Nominal Capacity - English 3.38 oz, Overall Height - Metric 203.2 mm, Body Material Borosilicate Glass, Tube Type Centrifuge Tube, Body Color Clear, Graduated Yes, Graduation Increments - Metric 0.05 mL, 25 mL, Includes Closure Yes, Closure Material Rubber, Screw Closure Size 32-415 mm, For Use With Centrifuges

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.