Centrifuge Tube, 100mL Cap., 8" L, PK6

  • Mfr # S12CAV15

  • Zoro # G7892145


product price: $774.99
/pk 6, $129.17/ea
Free Shipping & Returns

Key Features

For Use With
Centrifuges
Labware Body Material
Type I Borosilicate Glass
Color
clear
Labware Length - English
8 in
Labware Outside Dia. - Metric
1.4 cm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S12CAV15
Zoro #
G7892145
UPC #
-
Country of Origin
United States

Dimensions

Labware Length - English
8 in
Labware Outside Dia. - Metric
1.4 cm
Length
8"
Outside Dia.
1.4cm
Overall Height - Metric
203.2 mm
Body Diameter - Metric
14 mm

Details

Item
Centrifuge Tube
For Use With
Centrifuges
Labware Body Material
Type I Borosilicate Glass
Color
clear
Graduation Subdivisions
0.05 to 25mL
Labware Body Color
Clear
Special Features
Detailed Line Style, Etched Calibration, Long Cone Style Tube, Milliliter Markings, Sand Spot, Tooled Top Style, Tube is Certified, Yellow Frit Markings
Standards and Approvals
ASTM, API
Labware Nominal Capacity - Metric
100 mL
Graduation Range
1 to 100 mL
Capacity
100mL
Labware Basic Material
Glass
Material of Construction
Borosilicate Glass
Graduated
Yes
Closure Liner Design
Tooled Top
Nominal Capacity - English
3.38 oz
Includes Closure
Yes
Maximum Graduation - Metric
100 mL
Body Color
Clear
Closure Material
Rubber
Clarity
Transparent
Minimum Graduation - Metric
1 mL
Body Material
Borosilicate Glass
Basic Material
Glass
Tube Type
Centrifuge Tube
Nominal Capacity - Metric
100 mL
Labware ASTM Specification
D1796, D2273, D2709, D4007, D96

Description

Centrifuge Tube, Nominal Capacity - Metric 100 mL, Body Diameter - Metric 14 mm, Nominal Capacity - English 3.38 oz, Overall Height - Metric 203.2 mm, Body Material Borosilicate Glass, Tube Type Centrifuge Tube, Body Color Clear, Graduated Yes, Includes Closure Yes, Closure Material Rubber, For Use With Centrifuges, Special Features Detailed Line Style, Etched Calibration, Long Cone Style Tube, Milliliter Markings, Sand Spot, Tooled Top Style, Tube is Certified, Yellow Frit Markings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.