Centrifuge Tube, 100mL Cap., 8" L, PK6

  • Mfr # S12CTHD

  • Zoro # G7892039


product price: $688.99
/pk 6, $114.83/ea
Free Shipping & Returns

Key Features

For Use With
Centrifuges
Labware Body Material
Type I Borosilicate Glass
Color
clear
Labware Length - English
8 in
Labware Outside Dia. - Metric
1.4 cm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S12CTHD
Zoro #
G7892039
UPC #
-
Country of Origin
United States

Dimensions

Labware Length - English
8 in
Labware Outside Dia. - Metric
1.4 cm
Outside Dia.
1.4cm
Length
8"
GPI Thread Size/Finish
24-415
Body Diameter - Metric
14 mm
Overall Height - Metric
203.2 mm
Screw Closure Size
24-415 mm

Details

Item
Centrifuge Tube
For Use With
Centrifuges
Labware Body Material
Type I Borosilicate Glass
Color
clear
Labware Nominal Capacity - Metric
100 mL
Special Features
Black Cap, Detailed Line Style, Etched Calibration, Long Cone Style Tube, Milliliter Markings, Sand Spot, Threaded Top Style, Tube is Not Certified Nor Verified, Yellow Frit Markings
Material of Construction
Borosilicate Glass
Graduation Range
1 to 100 mL
Labware Basic Material
Glass
Capacity
100mL
Labware Body Color
Clear
Standards and Approvals
ASTM, API
Graduation Subdivisions
0.05 mL, 25 mL
Body Color
Clear
Nominal Capacity - English
3.38 oz
Clarity
Transparent
Maximum Graduation - Metric
100 mL
Includes Closure
Yes
Minimum Graduation - Metric
1 mL
Basic Material
Glass
Closure Liner Design
Tooled Top
Closure Material
Rubber
Graduated
Yes
Nominal Capacity - Metric
100 mL
Labware ASTM Specification
D1796, D2273, D2709, D4007, D96
Tube Type
Centrifuge Tube
Graduation Increments - Metric
0.05 mL, 25 mL
Body Material
Borosilicate Glass

Description

Centrifuge Tube, Nominal Capacity - Metric 100 mL, Body Diameter - Metric 14 mm, Nominal Capacity - English 3.38 oz, Overall Height - Metric 203.2 mm, Body Material Borosilicate Glass, Tube Type Centrifuge Tube, Body Color Clear, Graduated Yes, Graduation Increments - Metric 0.05 mL, 25 mL, Includes Closure Yes, Closure Material Rubber, Screw Closure Size 24-415 mm, For Use With Centrifuges

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.