Centrifuge Tube, 100mL Cap., 8" L, PK6

  • Mfr # S12CTHDAV15

  • Zoro # G7892057


product price:  $886.99
/pk 6, $147.83/ea
Free Shipping & Returns

Key Features

For Use With
Centrifuges
Labware Body Material
Type I Borosilicate Glass
Color
clear
Labware Length - English
8 in
Labware Basic Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S12CTHDAV15
Zoro #
G7892057
UPC #
-
Country of Origin
United States

Dimensions

Labware Length - English
8 in
Length
8"
GPI Thread Size/Finish
24-415
Outside Dia.
1.4cm
Labware Outside Dia. - Metric
1.4 cm
Screw Closure Size
24-415 mm
Overall Height - Metric
203.2 mm
Body Diameter - Metric
14 mm

Details

Item
Centrifuge Tube
For Use With
Centrifuges
Labware Body Material
Type I Borosilicate Glass
Color
clear
Labware Basic Material
Glass
Graduation Subdivisions
0.05 mL, 25 mL
Material of Construction
Borosilicate Glass
Standards and Approvals
ASTM, API
Labware Body Color
Clear
Special Features
Black Cap, Detailed Line Style, Etched Calibration, Long Cone Style Tube, Milliliter Markings, Sand Spot, Threaded Top Style, Tube is Certified, Yellow Frit Markings
Labware Nominal Capacity - Metric
100 mL
Graduation Range
1 to 100 mL
Capacity
100mL
Graduated
Yes
Nominal Capacity - English
3.38 oz
Body Material
Borosilicate Glass
Graduation Increments - Metric
0.05 mL, 25 mL
Clarity
Transparent
Includes Closure
Yes
Labware ASTM Specification
D1796, D2273, D2709, D4007, D96
Tube Type
Centrifuge Tube
Body Color
Clear
Minimum Graduation - Metric
1 mL
Basic Material
Glass
Nominal Capacity - Metric
100 mL
Maximum Graduation - Metric
100 mL
Closure Material
Rubber
Closure Liner Design
Tooled Top

Description

Centrifuge Tube, Nominal Capacity - Metric 100 mL, Body Diameter - Metric 14 mm, Nominal Capacity - English 3.38 oz, Overall Height - Metric 203.2 mm, Body Material Borosilicate Glass, Tube Type Centrifuge Tube, Body Color Clear, Graduated Yes, Graduation Increments - Metric 0.05 mL, 25 mL, Includes Closure Yes, Closure Material Rubber, Screw Closure Size 24-415 mm, For Use With Centrifuges

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.