Centrifuge Tube, 100mL Cap., 8" L, PK6

  • Mfr # S12DFV15

  • Zoro # G7892355


product price: $671.99
/pk 6, $112.00/ea
Free Shipping & Returns

Key Features

For Use With
Centrifuges
Labware Body Material
Type I Borosilicate Glass
Color
clear
Labware Length - English
6 in
Labware Nominal Capacity - Metric
100 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S12DFV15
Zoro #
G7892355
UPC #
-
Country of Origin
United States

Dimensions

Labware Length - English
6 in
Length
6"
Labware Outside Dia. - Metric
1.8 cm
Outside Dia.
1.8cm
Body Diameter - Metric
18 mm
Overall Height - Metric
152.4 mm

Details

Item
Centrifuge Tube
For Use With
Centrifuges
Labware Body Material
Type I Borosilicate Glass
Color
clear
Labware Nominal Capacity - Metric
100 mL
Graduation Subdivisions
0.05 mL, 25 mL
Graduation Range
1 to 100 mL
Standards and Approvals
ASTM, API
Labware Basic Material
Glass
Material of Construction
Borosilicate Glass
Capacity
100mL
Special Features
Detailed Line Style, Etched Calibration, Milliliter Markings, Sand Spot, Short Cone Style Tube, Tooled Top Style, Tube is Not Certified But is Factory Verified, Yellow Frit Markings
Labware Body Color
Clear
Nominal Capacity - English
3.38 oz
Body Material
Borosilicate Glass
Body Color
Clear
Clarity
Transparent
Labware ASTM Specification
D1796, D2273, D2709, D4007, D96
Basic Material
Glass
Closure Liner Design
Tooled Top
Graduation Increments - Metric
0.05 mL, 25 mL
Includes Closure
Yes
Graduated
Yes
Tube Type
Centrifuge Tube
Minimum Graduation - Metric
1 mL
Nominal Capacity - Metric
100 mL
Maximum Graduation - Metric
100 mL
Closure Material
Rubber

Description

Centrifuge Tube, Nominal Capacity - Metric 100 mL, Body Diameter - Metric 18 mm, Nominal Capacity - English 3.38 oz, Overall Height - Metric 152.4 mm, Body Material Borosilicate Glass, Tube Type Centrifuge Tube, Body Color Clear, Graduated Yes, Graduation Increments - Metric 0.05 mL, 25 mL, Includes Closure Yes, Closure Material Rubber, For Use With Centrifuges

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.