Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Centrifuge Tube, 100mL Cap., 8" L, PK6

  • Mfr # S12E2THDAV15

  • Zoro # G7891661


product price: $999.99
/pk 6, $166.67/ea
Free Shipping & Returns

Key Features

For Use With
Centrifuges, Diesel Fuel, Gasoline
Labware Body Material
Type I Borosilicate Glass
Color
clear
Labware Length - English
8 in
Outside Dia.
1.4cm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S12E2THDAV15
Zoro #
G7891661
UPC #
-
Country of Origin
United States

Dimensions

Labware Length - English
8 in
Outside Dia.
1.4cm
Length
8"
Labware Outside Dia. - Metric
1.4 cm
GPI Thread Size/Finish
24-415
Screw Closure Size
24-415 mm
Body Diameter - Metric
14 mm
Overall Height - Metric
203.2 mm

Details

Item
Centrifuge Tube
For Use With
Centrifuges, Diesel Fuel, Gasoline
Labware Body Material
Type I Borosilicate Glass
Color
clear
Labware Body Color
Clear
Capacity
100mL
Labware Nominal Capacity - Metric
100 mL
Standards and Approvals
ASTM, API
Labware Basic Material
Glass
Special Features
Black Cap, Capillary Style Tube, Detailed Line Style, Etched Calibration, Percent Markings, Sand Spot, Threaded Top Style, Tube is Certified, Yellow Frit Markings
Material of Construction
Borosilicate Glass
Graduation Subdivisions
0.05 mL, 25 mL
Graduation Range
1 to 100 mL
Body Material
Borosilicate Glass
Basic Material
Glass
Nominal Capacity - Metric
100 mL
Body Color
Clear
Graduation Increments - Metric
0.05 mL, 25 mL
Labware ASTM Specification
D1796, D2273, D2709, D4007, D96
Clarity
Transparent
Nominal Capacity - English
3.38 oz
Includes Closure
Yes
Closure Liner Design
Tooled Top
Tube Type
Capillary Tube
Maximum Graduation - Metric
100 mL
Minimum Graduation - Metric
1 mL
Closure Material
Rubber
Graduated
Yes

Description

Centrifuge Tube, Nominal Capacity - Metric 100 mL, Body Diameter - Metric 14 mm, Nominal Capacity - English 3.38 oz, Overall Height - Metric 203.2 mm, Body Material Borosilicate Glass, Tube Type Capillary Tube, Body Color Clear, Graduated Yes, Graduation Increments - Metric 0.05 mL, 25 mL, Includes Closure Yes, Closure Material Rubber, Screw Closure Size 24-415 mm, For Use With Centrifuges, Diesel Fuel, Gasoline

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.