Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Centrifuge Tube, 100mL Cap., 8" L, PK6

  • Mfr # S12E2WTHD

  • Zoro # G7891591


product price: $1,002.99
/pk 6, $167.17/ea
Free Shipping & Returns

Key Features

For Use With
Centrifuges, Diesel Fuel, Gasoline
Labware Body Material
Type I Borosilicate Glass
Color
clear
Labware Length - English
8 in
Special Features
Capillary Style Tube, Detailed Line Style, Etched Calibration, Orange Cap, Percent Markings, Sand Spot, Tube is Not Certified Nor Verified, Wide Threaded Top Style, Yellow Frit Markings
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S12E2WTHD
Zoro #
G7891591
UPC #
-
Country of Origin
United States

Dimensions

Labware Length - English
8 in
Labware Outside Dia. - Metric
1.4 cm
GPI Thread Size/Finish
32-415
Outside Dia.
1.4cm
Length
8"
Body Diameter - Metric
14 mm
Screw Closure Size
32-415 mm
Overall Height - Metric
203.2 mm

Details

Item
Centrifuge Tube
For Use With
Centrifuges, Diesel Fuel, Gasoline
Labware Body Material
Type I Borosilicate Glass
Color
clear
Special Features
Capillary Style Tube, Detailed Line Style, Etched Calibration, Orange Cap, Percent Markings, Sand Spot, Tube is Not Certified Nor Verified, Wide Threaded Top Style, Yellow Frit Markings
Labware Basic Material
Glass
Standards and Approvals
ASTM, API
Labware Nominal Capacity - Metric
100 mL
Capacity
100mL
Graduation Range
1 to 100 mL
Material of Construction
Borosilicate Glass
Labware Body Color
Clear
Graduation Subdivisions
0.05 mL, 25 mL
Includes Closure
Yes
Body Material
Borosilicate Glass
Nominal Capacity - English
3.38 oz
Closure Material
Rubber
Nominal Capacity - Metric
100 mL
Basic Material
Glass
Graduation Increments - Metric
0.05 mL, 25 mL
Closure Liner Design
Tooled Top
Body Color
Clear
Graduated
Yes
Maximum Graduation - Metric
100 mL
Clarity
Transparent
Minimum Graduation - Metric
1 mL
Tube Type
Capillary Tube
Labware ASTM Specification
D1796, D2273, D2709, D4007, D96

Description

Centrifuge Tube, Nominal Capacity - Metric 100 mL, Body Diameter - Metric 14 mm, Nominal Capacity - English 3.38 oz, Overall Height - Metric 203.2 mm, Body Material Borosilicate Glass, Tube Type Capillary Tube, Body Color Clear, Graduated Yes, Graduation Increments - Metric 0.05 mL, 25 mL, Includes Closure Yes, Closure Material Rubber, Screw Closure Size 32-415 mm, For Use With Centrifuges, Diesel Fuel, Gasoline

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.