Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Centrifuge Tube, 100mL Cap., 8" L, PK6

  • Mfr # S12EAV15

  • Zoro # G7891637


product price: $937.99
/pk 6, $156.33/ea
Free Shipping & Returns

Key Features

For Use With
Centrifuges, Diesel Fuel, Gasoline
Labware Body Material
Type I Borosilicate Glass
Color
clear
Labware Length - English
8 in
Special Features
Capillary Style Tube, Detailed Line Style, Etched Calibration, Milliliter Markings, Sand Spot, Tooled Top Style, Tube is Certified, Yellow Frit Markings
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S12EAV15
Zoro #
G7891637
UPC #
-
Country of Origin
United States

Dimensions

Labware Length - English
8 in
Length
8"
Labware Outside Dia. - Metric
1.4 cm
Outside Dia.
1.4cm
Overall Height - Metric
203.2 mm
Body Diameter - Metric
14 mm

Details

Item
Centrifuge Tube
For Use With
Centrifuges, Diesel Fuel, Gasoline
Labware Body Material
Type I Borosilicate Glass
Color
clear
Special Features
Capillary Style Tube, Detailed Line Style, Etched Calibration, Milliliter Markings, Sand Spot, Tooled Top Style, Tube is Certified, Yellow Frit Markings
Labware Nominal Capacity - Metric
100 mL
Labware Basic Material
Glass
Graduation Subdivisions
0.05 to 25mL
Graduation Range
1 to 100 mL
Standards and Approvals
ASTM, API
Labware Body Color
Clear
Material of Construction
Borosilicate Glass
Capacity
100mL
Closure Material
Rubber
Maximum Graduation - Metric
100 mL
Body Material
Borosilicate Glass
Includes Closure
Yes
Nominal Capacity - English
3.38 oz
Body Color
Clear
Basic Material
Glass
Clarity
Transparent
Tube Type
Capillary Tube
Closure Liner Design
Tooled Top
Labware ASTM Specification
D1796, D2273, D2709, D4007, D96
Minimum Graduation - Metric
1 mL
Graduated
Yes
Nominal Capacity - Metric
100 mL

Description

Centrifuge Tube, Nominal Capacity - Metric 100 mL, Body Diameter - Metric 14 mm, Nominal Capacity - English 3.38 oz, Overall Height - Metric 203.2 mm, Body Material Borosilicate Glass, Tube Type Capillary Tube, Body Color Clear, Graduated Yes, Includes Closure Yes, Closure Material Rubber, For Use With Centrifuges, Diesel Fuel, Gasoline

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.