Centrifuge Tube, 100mL Cap., 8" L, PK6

  • Mfr # S12EFV15

  • Zoro # G7891698


product price: $793.99
/pk 6, $132.33/ea
Free Shipping & Returns

Key Features

For Use With
Centrifuges, Diesel Fuel, Gasoline
Labware Body Material
Type I Borosilicate Glass
Color
clear
Labware Length - English
8 in
Capacity
100mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S12EFV15
Zoro #
G7891698
UPC #
-
Country of Origin
United States

Dimensions

Labware Length - English
8 in
Outside Dia.
1.4cm
Length
8"
Labware Outside Dia. - Metric
1.4 cm
Body Diameter - Metric
14 mm
Overall Height - Metric
203.2 mm

Details

Item
Centrifuge Tube
For Use With
Centrifuges, Diesel Fuel, Gasoline
Labware Body Material
Type I Borosilicate Glass
Color
clear
Capacity
100mL
Standards and Approvals
ASTM, API
Graduation Subdivisions
0.05 mL, 25 mL
Graduation Range
1 to 100 mL
Labware Basic Material
Glass
Material of Construction
Borosilicate Glass
Labware Body Color
Clear
Labware Nominal Capacity - Metric
100 mL
Special Features
Capillary Style Tube, Detailed Line Style, Etched Calibration, Milliliter Markings, Sand Spot, Tooled Top Style, Tube is Not Certified But is Factory Verified, Yellow Frit Markings
Graduation Increments - Metric
0.05 mL, 25 mL
Body Material
Borosilicate Glass
Nominal Capacity - English
3.38 oz
Clarity
Transparent
Closure Material
Rubber
Nominal Capacity - Metric
100 mL
Graduated
Yes
Tube Type
Capillary Tube
Body Color
Clear
Labware ASTM Specification
D1796, D2273, D2709, D4007, D96
Closure Liner Design
Tooled Top
Basic Material
Glass
Maximum Graduation - Metric
100 mL
Minimum Graduation - Metric
1 mL
Includes Closure
Yes

Description

Centrifuge Tube, Nominal Capacity - Metric 100 mL, Body Diameter - Metric 14 mm, Nominal Capacity - English 3.38 oz, Overall Height - Metric 203.2 mm, Body Material Borosilicate Glass, Tube Type Capillary Tube, Body Color Clear, Graduated Yes, Graduation Increments - Metric 0.05 mL, 25 mL, Includes Closure Yes, Closure Material Rubber, For Use With Centrifuges, Diesel Fuel, Gasoline

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.