Centrifuge Tube, 100mL Cap., 8" L, PK6

  • Mfr # S12EWTHDFV15

  • Zoro # G7891619


product price: $1,053.99
/pk 6, $175.67/ea
Free Shipping & Returns

Key Features

For Use With
Centrifuges, Diesel Fuel, Gasoline
Labware Body Material
Type I Borosilicate Glass
Color
clear
Labware Length - English
8 in
Graduation Range
1 to 100 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S12EWTHDFV15
Zoro #
G7891619
UPC #
-
Country of Origin
United States

Dimensions

Labware Length - English
8 in
GPI Thread Size/Finish
32-415
Outside Dia.
1.4cm
Length
8"
Labware Outside Dia. - Metric
1.4 cm
Overall Height - Metric
203.2 mm
Screw Closure Size
32-415 mm
Body Diameter - Metric
14 mm

Details

Item
Centrifuge Tube
For Use With
Centrifuges, Diesel Fuel, Gasoline
Labware Body Material
Type I Borosilicate Glass
Color
clear
Graduation Range
1 to 100 mL
Labware Body Color
Clear
Material of Construction
Borosilicate Glass
Capacity
100mL
Special Features
Capillary Style Tube, Detailed Line Style, Etched Calibration, Milliliter Markings, Orange Cap, Sand Spot, Tube is Not Certified But is Factory Verified, Wide Threaded Top Style, Yellow Frit Markings
Standards and Approvals
ASTM, API
Labware Basic Material
Glass
Graduation Subdivisions
0.05 mL, 25 mL
Labware Nominal Capacity - Metric
100 mL
Minimum Graduation - Metric
1 mL
Basic Material
Glass
Closure Material
Rubber
Maximum Graduation - Metric
100 mL
Includes Closure
Yes
Labware ASTM Specification
D1796, D2273, D2709, D4007, D96
Graduation Increments - Metric
0.05 mL, 25 mL
Closure Liner Design
Tooled Top
Tube Type
Capillary Tube
Clarity
Transparent
Body Material
Borosilicate Glass
Nominal Capacity - English
3.38 oz
Body Color
Clear
Nominal Capacity - Metric
100 mL
Graduated
Yes

Description

Centrifuge Tube, Nominal Capacity - Metric 100 mL, Body Diameter - Metric 14 mm, Nominal Capacity - English 3.38 oz, Overall Height - Metric 203.2 mm, Body Material Borosilicate Glass, Tube Type Capillary Tube, Body Color Clear, Graduated Yes, Graduation Increments - Metric 0.05 mL, 25 mL, Includes Closure Yes, Closure Material Rubber, Screw Closure Size 32-415 mm, For Use With Centrifuges, Diesel Fuel, Gasoline

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.