Zoro Homepage

Corrosion Test Cylinder, 3" Depth, 10" H

  • Mfr # LK-TB200

  • Zoro # G7892818


product price: $716.99
/ea
Free Shipping & Returns

Key Features

Measuring Range
Ambient to 100 Degrees C
Measurement Modes
Peak Mode, Real Time Track Mode
Gas Type
Liquid Petroleum
Width
3 in
Sample Cooling/Heating Method
Machined Part, Passive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LK-TB200
Zoro #
G7892818
UPC #
-
Country of Origin
United States

Dimensions

Width
3 in
Height
10 in
Depth
3 in
Overall Width
8 in
Overall Depth
3 in
Overall Height
8 in

Details

Item
Corrosion Test Cylinder
Measuring Range
Ambient to 100 Degrees C
Measurement Modes
Peak Mode, Real Time Track Mode
Gas Type
Liquid Petroleum
Sample Cooling/Heating Method
Machined Part, Passive
Ambient Temp. Range
0 to 50 Degrees C
Measuring Temperature - Maximum
Ambient to 100 Degrees C
Operating Temperature - Maximum
50 Degrees C
Product Type
Corrosion Test Cylinder
Operating Temperature - Minimum
0 Degrees C
Cooling or Heating Method
Machined Part, Passive
Ignition Souce
Gas

Description

Corrosion Test Cylinder, Measuring Range Ambient to 100 Degrees C, Measurement Modes Peak Mode, Real Time Track Mode, Sample Cooling/Heating Method Machined Part, Passive, Ignition Souce Gas, Gas Type Liquid Petroleum, Ambient Temp. Range 0 to 50 Degrees C, Width 3 in, Depth 3 in, Height 10 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.