Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corrosion Test Cylinder Heater, 12V

  • Mfr # E-4-12-D

  • Zoro # G7891427


product price: $3,169.99
/ea
Free Shipping & Returns

Key Features

Capacity
4x100mL
Voltage
12V AC
For Use With
LP Corrosion Test Cylinder
Type
Laboratory
Hz
50/60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E-4-12-D
Zoro #
G7891427
UPC #
-
Country of Origin
United States

Dimensions

Chamber Depth
9.5"
Chamber Height
9.5"
Overall Depth
14 in
Overall Height
19 in
Chamber Width
1.8"
Overall Width
15 in

Details

Item
Corrosion Test Cylinder Heater
Capacity
4x100mL
Voltage
12V AC
For Use With
LP Corrosion Test Cylinder
Type
Laboratory
Hz
50/60
Temp. Range
Ambient to 125 Degrees C
Material
Stainless Steel
Watts
650
Accuracy
+/-1 Degrees C
Humidity Range
0 to 95%
Convection Type
Mechanical
Compliance
ETL
Standards
ASTM, NGPA
Product Type
Corrosion Test Cylinder Heater
Display Type
Digital
Compatible Product Type
ASTM and NGPA Copper Strip Corrosion Testing of Liquefied Petroleum Gas (LPG)
Operating Temperature - Maximum
38 Degrees C
Weight
28 lb
Number of Blocks Included
1
Temperature Accuracy
+/-1 Degrees C

Description

Corrosion Test Cylinder Heater, Material Stainless Steel, For Use With LP Corrosion Test Cylinder, Accuracy +/-1 Degrees C, Compliance ETL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.