Zoro Homepage

Corrosion Test Strip, 5/16" Depth, 3"H, PK3

  • Mfr # LK-TB207

  • Zoro # G7892641


product price: $83.79
/pk 3, $27.93/ea
Free Shipping & Returns

Key Features

Measuring Range
Ambient to 100 Degrees C
Measurement Modes
Peak Mode, Real Time Track Mode
Width
45/64 in
Ambient Temp. Range
0 to 50 Degrees C
Depth
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LK-TB207
Zoro #
G7892641
UPC #
-
Country of Origin
United States

Dimensions

Width
45/64 in
Depth
5/16 in
Height
3 in
Overall Depth
3/8 in
Overall Width
3/4 in
Overall Height
3 in

Details

Item
Corrosion Test Strip
Measuring Range
Ambient to 100 Degrees C
Measurement Modes
Peak Mode, Real Time Track Mode
Ambient Temp. Range
0 to 50 Degrees C
Sample Cooling/Heating Method
Machined Part, Passive
Gas Type
Liquid Petroleum
Measuring Temperature - Maximum
Ambient to 100 Degrees C
Cooling or Heating Method
Machined Part, Passive
Operating Temperature - Minimum
0 Degrees C
Operating Temperature - Maximum
50 Degrees C
Product Type
Corrosion Test Strip

Description

Corrosion Test Strip, Measuring Range Ambient to 100 Degrees C, Measurement Modes Peak Mode, Real Time Track Mode, Sample Cooling/Heating Method Machined Part, Passive, Gas Type Liquid Petroleum, Ambient Temp. Range 0 to 50 Degrees C, Width 45/64 in, Depth 5/16 in, Height 3 in, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.