CorrosionTestCylHeater, SS, 15"W, +/-1 C

  • Mfr # E-4-115-D
  • Zoro # G7891418
product price: 
$
3,685.99
/ea
Free Shipping & Returns

Key Features

Capacity
546 cu. in.
Voltage
115V AC
For Use With
LP Corrosion Test Cylinder
Chamber Width
5.1''
Material
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E-4-115-D
Zoro #
G7891418
UPC #
-
Country of Origin
United States
Item
Corrosion Test Cylinder Heater
Capacity
546 cu. in.
Voltage
115V AC
For Use With
LP Corrosion Test Cylinder
Material
Stainless Steel
Temp. Range
Ambient to 125 Degrees C
Compliance
ETL
Humidity Range
0 to 95%
Convection Type
Mechanical
Watts
650
Type
Laboratory
Accuracy
+/-1 Degrees C
Hz
50/60 Hz
Standards
ASTM, NGPA
Product Type
Corrosion Test Cylinder Heater
Number of Blocks Included
1
Temperature Accuracy
+/-1 Degrees C
Display Type
Digital
Weight
28 lb
Operating Temperature - Maximum
38 Degrees C
Compatible Product Type
ASTM and NGPA Copper Strip Corrosion Testing of Liquefied Petroleum Gas (LPG)
Wattage
225 W
Plug Style
None
For Tube Shape
Finger
Includes Beads
Beads Not Included
Operating Temperature - Minimum
22 Degrees C
Shell Material
Stainless Steel
Traction Material
Stainless Steel

Dimensions

Chamber Width
5.1''
Overall Width
15 in
Overall Height
19 in
Chamber Height
37"
Chamber Depth
9.5"
Overall Depth
14 in

Description

Corrosion Test Cylinder Heater, Material Stainless Steel, For Use With LP Corrosion Test Cylinder, Accuracy +/-1 Degrees C, Compliance ETL

Ratings & reviews