Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydrometer, Range 60/80, 16" L

  • Mfr # S10-3005

  • Zoro # G7892775


product price: $54.29
/ea

Key Features

Scale
API
Scale Divisions
0.1
Range
60/80
Application
Density
Material
Ballast, Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S10-3005
Zoro #
G7892775
UPC #
-
Country of Origin
United States

Dimensions

Length
16 in
Overall Width
16 in
Overall Height
15 in

Details

Item
Hydrometer
Scale
API
Scale Divisions
0.1
Range
60/80
Application
Density
Material
Ballast, Glass
Standards
ASTM
Temp. Range
0 Degrees to 150 Degrees F
Accuracy
+/-0.1 Degrees
Hydrometer Solution Temp.
60 Degrees F
Calibration Increments
0.1 Degrees
Product Type
Hydrometer
Sample Temperature - Maximum
150 Degrees F
Scale Type
API
Calibration Solution Temperature
60 Degrees F
Sample Temperature - Minimum
0 Degrees F

Description

Hydrometer, Scale API, Scale Divisions 0.1, Range 60/80, Length 16 In., Temp. Range 0 to 150 Degrees F, Accuracy +/-0.1 Degrees , Hydrometer Solution Temp. 60 Degrees F, Calibration Increments 0.1 Degrees , Application Density, Standards ASTM

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AK, CT, GU, HI, IL, LA, MA, ME, NH, NY, PR, RI, VT, WI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.