Liquid In Glass Thermometer, 12" L
Mfr # T-3950/S59FBT
Zoro # G7892696
product price: $65.29
/eaKey Features
Fill
Spirit
Accuracy
+/-0.5¿F
Application
Agriculture, Petrochemical, Food Manufacturing
Scale Divisions
1 Degrees F
Special Features
Non Mercury
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T-3950/S59FBT
Zoro #
G7892696
UPC #
-
Country of Origin
United States
Dimensions
Length
12 in
Immersion Depth
12 in
Manufacturers Warranty Length
1 yr
Overall Length
12 in
Description
Liquid In Glass Thermometer, 0 Degrees to 180 Degrees F, Blue, 0.5 Degrees F Graduations, Liquid-in-Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.