Zoro Homepage

Water Bath Heater, 14L vol.

  • Mfr # WB-T-12D-120

  • Zoro # G6597740


product price: $5,219.99
/ea
Free Shipping & Returns

Key Features

Overall Height
18 in
Temp. Range (C)
Ambient to 90 Degrees
Capacity - Circulators & Water Baths
14L
Temp. Range (F)
0 Degrees to 160 Degrees
Capacity - Circulators and Water Baths
14 L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WB-T-12D-120
Zoro #
G6597740
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
18 in
Overall Depth
26 in
Overall Width
16 in

Details

Item
Water Bath Heater
Temp. Range (C)
Ambient to 90 Degrees
Capacity - Circulators & Water Baths
14L
Temp. Range (F)
0 Degrees to 160 Degrees
Capacity - Circulators and Water Baths
14 L
Voltage
120 to 240V AC
Temp. Accuracy
+/-1 Degrees C
Standards
ANSI/ISA-STD 12.12.01, CAN/CSA-C22.2 No. 61010.1
Item - Circulators and Water Baths
Water Bath
Capacity
14 L
Temperature Accuracy Tolerance
+/-1 Degrees C
Temperature Control
Yes
Display Type
Digital
Product Type
Water Bath Heater
Programmable
Yes
Heated or Refrigerated
Heated

Description

Water Bath, Heated or Refrigerated Heated, Capacity - Circulators and Water Baths 14 L, Temp. Range (C) Ambient to 90 Degrees , Temp. Range (F) 0 Degrees to 160 Degrees , Temperature Control Yes, Temp. Accuracy +/-1 Degrees C, Standards ANSI/ISA-STD 12.12.01, CAN/CSA-C22.2 No. 61010.1, Voltage 120 to 240V AC, Overall Depth 26 in, Overall Height 18 in, Overall Width 16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.