Zoro Homepage

Water Bath System, 14L vol.

  • Mfr # WB-T2/T14C-120

  • Zoro # G6597777


product price: $7,509.99
/ea
Free Shipping & Returns

Key Features

Overall Height
18 in
Temp. Accuracy
+/-1 Degrees C
Item - Circulators and Water Baths
Water Bath
Standards
ANSI/ISA-STD 12.12.01, CAN/CSA-C22.2 No. 61010.1
Temp. Range (C)
Ambient to 90 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WB-T2/T14C-120
Zoro #
G6597777
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
18 in
Overall Depth
26 in
Overall Width
16 in

Details

Item
Water Bath System
Temp. Accuracy
+/-1 Degrees C
Item - Circulators and Water Baths
Water Bath
Standards
ANSI/ISA-STD 12.12.01, CAN/CSA-C22.2 No. 61010.1
Temp. Range (C)
Ambient to 90 Degrees
Temp. Range (F)
0 Degrees to 160 Degrees
Capacity - Circulators & Water Baths
14L
Capacity - Circulators and Water Baths
14 L
Voltage
120 to 240V AC
Capacity
14 L
Product Type
Water Bath System
Temperature Accuracy Tolerance
+/-1 Degrees C
Heated or Refrigerated
Heated
Temperature Control
Yes
Programmable
Yes
Display Type
Digital

Description

Water Bath, Heated or Refrigerated Heated, Capacity - Circulators and Water Baths 14 L, Temp. Range (C) Ambient to 90 Degrees , Temp. Range (F) 0 Degrees to 160 Degrees , Temperature Control Yes, Temp. Accuracy +/-1 Degrees C, Standards ANSI/ISA-STD 12.12.01, CAN/CSA-C22.2 No. 61010.1, Voltage 120 to 240V AC, Overall Depth 26 in, Overall Height 18 in, Overall Width 16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.