Shop L1

LED Area Light, Adjustbale Watt, 160/200/240/320W, 144Lm/W, 5000K, Dimmable, AC120-277V

  • Mfr # LOC-RGAL- MW(160/200/240/320)50KD-T3LV

  • Zoro # G810841456


product price:  $375.99
/ea
Free Shipping & Returns

Key Features

Lumens
25,600LM / 28,800LM / 34,560LM / 46,000LM
Voltage
120-277V
Watts
160W / 200W / 240W / 320W
Bulb Technology
LED
Color Temp.
5,000K
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LOC-RGAL- MW(160/200/240/320)50KD-T3LV
Zoro #
G810841456
UPC #
810050941723
Country of Origin
China

Details

Lumens
25,600LM / 28,800LM / 34,560LM / 46,000LM
Voltage
120-277V
Watts
160W / 200W / 240W / 320W
Bulb Technology
LED
Color Temp.
5,000K
Warranty
5 Year
IP Rating
IP65
CRI
70
Rated Life
50,000 Hours
Adjustable CCT
No
Dimming
0-10V
DLC Listed
Yes Premium
Dimmable
Yes
NSF Rated
No
Beam Angle
120
Certifications
ETL / DLC Premium

Description

Field selectable wattage LED light fixture offers multiple watts, lumens & energy consumption settings in a single fixture. This new LED technology allows the user to choose a wattage, to match the surrounding environment or desired brightness. REMEMBER TO SHOP BY LUMENS, NOT WATTS. When upgrading from traditional blubs or fixtures to LED fixtures it is important to shop based on lumens, not watts. Historically consumers looked at wattage to determine how much light output lumens they were purchasing. Lumens per watt can vary based on a manufacturers product design, LED chip technology and other factors. An LED bulb consumes on average at least 50 percent less energy than CFLs and around 80 percent less than mercury. For instance to get the same light output of 500 lumens, you can either use a 40W incandescent bulb, a 9W CFL bulb or a 6W LED bulb. The above examples are industry averages, for more detailed information on this product please refer to our spec sheet. To calculate the lumens output on a blub or fixture you can multiple the Wattage W X Lumens Per Watt LM/W to get the Lumens LM. For example 60W X 140LM/W = 8400LM. MOUNT NOT INCLUDED. Must purchase seperately. Options include Adjustable Slip Fitter item # LOC-ADJUSTABLESLIPFITTER, Adjustable Arm item # LOC-ADJUSTABLEARM, Trunnion item # LOC-TRUNNION, and U-Bracket item # LOC-UBRACKET.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.