
LED Double Square Head Bug Eye Emergency Light, 2W, Emergency Watt 1.5W, UL Listed
Mfr # LOC-EMGY-DSQBE
Zoro # G810377795
product price: $50.15
/eaKey Features
IP Rating
0
CRI
0
Emergency Battery Backup
No
Lamp Watts
2W
Bulb Technology
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LOC-EMGY-DSQBE
Zoro #
G810377795
UPC #
810050940214
Country of Origin
China
Details
IP Rating
0
CRI
0
Emergency Battery Backup
No
Lamp Watts
2W
Bulb Technology
LED
Lumens
0
Color Temp.
0
Voltage - Emergency Lighting and Exit Signs
0
Rated Life
5 Years
Warranty
5 Year
Energy Star Rated
No
DLC Listed
No
Certifications
UL
Adjustable Wattage
No
Description
Ideal for stairways, hallways, doorways, bathrooms and corridors. Adjustable heads for aiming light where needed. High impact UV stabilized flame rated thermoplastic housing UL94 V-0. Nickel Cadmium Ni-Cad battery meets UL 90-minute emergency lighting requirement. Test switch and AC-On indication included. Long lasting LEDs. Easy installation and maintenance. Head rotation: 330 degrees. Tilt: +25degrees / -90degrees. Emergency Back-up: 2 hours. 1W per head. Overcharge and over discharge protection.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.