
LED Exit Sign 3.5W, White / Green, Combo Headlights, Emergency Watt 1.6W, UL & Title 20 Listed
Mfr # LOC-EXIT-3.5WGLW-SCOM
Zoro # G910841516
product price: $89.59
/ea
Free Shipping & Returns
Key Features
Voltage
0
Bulb Technology
LED; Exit Sign
Warranty
5 Year
Emergency Back Up Battery
No
Standards
UL Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LOC-EXIT-3.5WGLW-SCOM
Zoro #
G910841516
UPC #
815586029792
Country of Origin
China
Details
Voltage
0
Bulb Technology
LED; Exit Sign
Warranty
5 Year
Emergency Back Up Battery
No
Standards
UL Listed
Lamp Watts
3.5W
Description
Ideal for stairways, hallways, doorways, bathrooms and corridors. Canopy included. High impact UV stabilized flame rated thermoplastic housing UL94 V-0. Nickel Cadmium Ni-Cad battery meets UL 90-minute emergency lighting requirement. Test switch and AC-On indication included. Long lasting LEDs. Easy installation and maintenance.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.