Non-Toxic Pipe Thread Tape, 260 in L x 1/2 in W x 3 mil Thick, PTFE

  • Mfr # 44094

  • Zoro # G416312435


product price:  $9.15
/ea
Sold in multiples of 12 for $109.80

Key Features

Overall Length
260 in
Color
yellow
Material
PTFE
Overall Width
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
44094
Zoro #
G416312435
UPC #
48615440941
Country of Origin
China

Dimensions

Overall Length
260 in
Overall Width
1/2 in

Details

Color
yellow
Material
PTFE

Description

LA-CO thread tape non-Toxic, series: Slic-Tite, 260 in length, 1/2 in W, 4 mm thickness, PTFE, yellow, -450 to 550 DegF. Slic-Tite premium grade tape provides a highly resistant seal on pipe threads for all types of service. This high density 4 mils thick tape permits easy disassembly, even after many years of service. Recommended for use with solvents, chemicals, oxygen and on food lines.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.