
Non-Toxic Pipe Thread Tape, 520 in L x 1/2 in W x 3 mil Thick, PTFE
Mfr # 44072
Zoro # G016312422
product price: $2.15
/ea
Sold in multiples of 144 for $309.60
Key Features
Color
white
Overall Length
520 in
Material
PTFE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
44072
Zoro #
G016312422
UPC #
48615440729
Country of Origin
China
Dimensions
Overall Width
1/2 in
Overall Length
520 in
Details
Color
white
Material
PTFE
Description
LA-CO pipe thread tape non-Toxic, 520 in length, 1/2 in W, 3 mm thickness, 550 DegF maximum operating, -450 DegF minimum operating, 10,000 psi pressure, PTFE, white.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.