Non-Toxic Pipe Thread Tape, 520 in L x 3/4 in W x 3 mil Thick, PTFE

  • Mfr # 44075

  • Zoro # G216312406


product price:  $4.75
/ea
Sold in multiples of 144 for $684.00

Key Features

Material
PTFE
Color
white
Overall Length
520 in
Thickness
3 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44075
Zoro #
G216312406
UPC #
48615440750
Country of Origin
China

Dimensions

Overall Length
520 in
Overall Width
3/4 in
Thickness
3 mil

Details

Material
PTFE
Color
white

Description

LA-CO pipe thread tape non-Toxic, 520 in length, 3/4 in W, 3 mm thickness, 550 DegF maximum operating, -450 DegF minimum operating, 10,000 psi pressure, PTFE, white.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.