
Sealant, Paste Thread, 55 Gallon
Mfr # 42069
Zoro # G9150161
product price: $5,588.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.
Key Features
Container Size
55 gal
Adhesive Grouping
Sealant
Sealant Properties
Contains PTFE for greater sealing power
Performance Temp. Range
-50°F to 500°F (-46°C to 260°C)
For Use On Surface Material
variety of metals and plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
42069
Zoro #
G9150161
UPC #
-
Country of Origin
United States
Dimensions
Container Size
55 gal
Details
Item
Sealant
Adhesive Grouping
Sealant
Sealant Properties
Contains PTFE for greater sealing power
Performance Temp. Range
-50°F to 500°F (-46°C to 260°C)
For Use On Surface Material
variety of metals and plastic
Description
Sealant, Container Size 55 gal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.