Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Sealant with PTFE, White, Paste, 32 fl oz, Brush-Top Can

  • Mfr # 42049

  • Zoro # G1936223


product price: $60.29
/ea

Key Features

Container Size
32 fl oz
Container Type
Brush-Top Can
Color
White
Chemical Base
PTFE
Product Form
Paste
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42049
Zoro #
G1936223
UPC #
048615420493
Country of Origin
United States

Dimensions

Container Size
32 fl oz
Size
32 oz
For Maximum Thread Diameter
3 in

Details

Item
Thread Sealant with PTFE
Container Type
Brush-Top Can
Color
White
Chemical Base
PTFE
Product Form
Paste
Begins to Harden
Not Specified
Strength
Strong
Performance Temp. Range
-50 Degrees to 500 Degrees F
Standards
CSA Certified, FBC(TM) System Compatible, NSF, UL Listed, UPC, USDA
Includes
Brush-In-Cap
Specific Gravity
1.48
Liquid Pressure Range
10,000 psi
For Use With
ABS, CPVC, Metal, PVC
Flash Point
150 Degrees C
Gas Pressure Range
3,000 psi
Viscosity
paste
Application
For Sealing Water, Air, Steam, Natural Gas, LP Gas, Refrigerants, Ammonia, Gasoline or Oil, Metal, PVC, CPVC and ABS Plastic Pipe Threads
Full Cure
Varies by Temp
Chemical Type
PTFE
Minimum Operating Temperature
-50 Degrees F
Minimum Viscosity
200,000 cps
For Fluid Type
Air, Natural Gas, Steam, Water
Specific Sealing Application
General Purpose Thread Sealing
Maximum Operating Pressure for Gases
3,000 psi
For Material Type
ABS, CPVC, Metal, PVC
Maximum Operating Pressure for Liquids
10,000 psi
Maximum Operating Temperature
500 Degrees F
Compatible Materials
Metals, Plastics
Maximum Viscosity
300,000 cps
VOC Content Weight Percentage
0%
Storage Requirements
Cool Dry Place
Non-Toxic
Yes
Full Cure Time
Varies by Temp

Description

Thread Sealant with PTFE, Container Size 32 fl oz, Container Type Brush-Top Can, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature -50 Degrees F, Maximum Operating Pressure for Gases 3,000 psi, Maximum Operating Pressure for Liquids 10,000 psi, Color White, For Fluid Type Air, Natural Gas, Steam, Water, For Material Type ABS, CPVC, Metal, PVC, Specific Sealing Application General Purpose Thread Sealing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.