WaterSoluble, All Weather Flux, 4 oz
Mfr # 22194
Zoro # G3379652
product price: $7.89
/eaKey Features
Container Size
4 oz
Application
For Joining Copper to Copper and Copper to Brass
Container Type
Brush Cap Jar
Type
Water Soluble Paste
Material
Organic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22194
Zoro #
G3379652
UPC #
048615221946
Country of Origin
United States
Dimensions
Container Size
4 oz
Details
Item
Water Soluble Lead Free Flux
Application
For Joining Copper to Copper and Copper to Brass
Container Type
Brush Cap Jar
Type
Water Soluble Paste
Material
Organic
Standards
ASTM B813, MIL-F-4995 Type II, NSF 61, UPC
Working Range (Deg. F)
Below 800 Degrees
Specific Gravity
1.1
Container Capacity
4 oz
Maximum Active Temperature
840 Degrees F
Flux Series
LA-CO
Lead Content
Lead-Free
Clean Up Type
Water
For Solder Type
Lead Free, Tin/Lead
Flux Type
Water Soluble
For Material Type
Brass, Copper, Galvanized Iron, Lead, Malleable Iron, Mild Steel, Nickel, Silver, Terne Plate, Tin, Zinc
Features
Cleans Pipe Upon Application, Allowing Solder to Run More Smoothly Around the Pipe, Non Toxic
Description
Water Soluble Lead Free Flux, Container Capacity 4 oz, Container Type Brush Cap Jar, Maximum Active Temperature 840 Degrees F, Flux Series LA-CO, Flux Type Water Soluble, For Material Type Brass, Copper, Galvanized Iron, Lead, Malleable Iron, Mild Steel, Nickel, Silver, Terne Plate, Tin, Zinc, For Solder Type Lead Free, Tin/Lead, Standards ASTM B813, MIL-F-4995 Type II, NSF 61, UPC, Application For Joining Copper to Copper and Copper to Brass, Clean Up Type Water
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.