This item is Discontinued.

La Crosse Technology La Crosse 404-1236 Analog Atomic Black Frame Wall Clock  13.5 in. 6286058

This item is Discontinued.

La Crosse Technology

La Crosse 404-1236 Analog Atomic Black Frame Wall Clock 13.5 in. (Discontinued)

Mfr # 6286058
Zoro # G603877822
UPC # 757456983431
Country of Origin China
Category Clocks
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6286058
Zoro #
G603877822
UPC #
757456983431
Country of Origin
China

Description

This atomic clock will remove all the yearly hassle of changing your clock to Daylight saving time with its automatic radio signal resets! Self-setting time control adjusts for you.

Features
  • Atomic time with manual setting
  • Automatically sets to exact time
  • Accurate to the second
  • Automatically updates for daylight saving time
  • 4 time zone settings
  • Simple operation: insert One "AA" alkaline battery
Specifications
  • Dimension: 16.25" H x 13.5" W x 2.25" L
  • Weight: 1.9 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.