Shop LA CROSSE TECHNOLOGY

513-149 11in WWVB Digital Clock with temperature

  • Mfr # 6168868
  • Zoro # G103931710

product price: 
$
67.69
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6168868
Zoro #
G103931710
UPC #
757456986050
Country of Origin
China

Description

Modernize with this accurate digital clock featuring self setting atomic time and automatic daylight saving time resets. Be ready for the weather with included wireless outdoor transmitting temperature sensor. Displays indoor & outdoor temps with trending arrows showing you if weather will improve or not. Low battery icon indicates if batteries need replacing.
Wireless outdoor temperature (F/C) with trend arrow
Monitors indoor temperature with trend arrow
Atomic time and date with manual setting
Automatically updates for Daylight Saving Time (on/off option)
Time display (hour/minute)
Perpetual calendar (month/date/weekday)
Time alarm with snooze
Wall hanging or free standing
Low battery icon for clock and sensor
Indoor Temp range: 32 F to 122 F (0 C to +50 C)
Outdoor Temp range: -4 F to 140 F (-20 C to +60 C)
Receiver: 2 AA alkaline batteries (not included)
Sensor: 2 AA alkaline batteries (not included)
  • Length: 11.75Width: 1.55
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.