Shop VEVOR
See all product information
Create Account
7-in-1 Wireless Weather Station 7.5 in Display for Indoor Outdoor-NO WIFI
- Mfr # YT60231
- Zoro # G423372828
product price:Â
$
90.89
/ea
Key Features
Voltage
110 V
Relative Humidity Range
1%-99%
Indoor Temperature Display Range
-14.18°F to 122°F (-9.9°C to 50°C)
Height
11.82 in
Depth
12.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- YT60231
- Zoro #
- G423372828
- UPC #
- 840349929200
- Country of Origin
- China
Dimensions
- Height
- 11.82 in
- Depth
- 12.6 in
- Width
- 5.12 in
Details
- Voltage
- 110 V
- Relative Humidity Range
- 1%-99%
- Indoor Temperature Display Range
- -14.18°F to 122°F (-9.9°C to 50°C)
- Item
- Weather Station
Description
VEVOR 7-in-1 Wireless Weather Station, 7.5 in Color Display, Digital Weather Station Indoor Outdoor, for Temperature Humidity Wind Speed/Direction Rain UV, with Forecast Data, Alarm, Alerts-NO WIFI Wide Application Multi-functional Weather Station Remote Transmission & Solar Panel HD Color Screen High Strength Fixed Bracket Install in No Time Time Display: HH : MM,Hour Format: 12 hour or 24 hour,Outdoor Temperature Display Range: -40 DegF to 158 DegF/-40 DegC to 70 DegC,Display Size: 160 x 200 mm/6.2 x 7.8 in,Indoor/Outdoor Humidity Display: 1%-99%,Item Model Number: YT60231,Temperature Unit: DegC and DegF,7-in-1 Sensor Dimensions: 16 x 13.8 x 14.4 in/408 x 350 x 367 mm,Net Weight: 1.25 kg/2.76 lbs,Indoor Temperature Display Range: -14.18 DegF to 122 DegF/-9.90 DegC to 50 DegC
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.