Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Capilary Thermometer with Key Hider

  • Mfr # 204-115-TBP

  • Zoro # G803457909


product price: $6.29
/ea
Sold in multiples of 2 for $12.58

Key Features

Application
Indoor/Outdoor
Includes
Secret Key
Overall Width
3 in
Overall Dimensions
15 in L x 3 in W
Minimum Temperature °C
-40 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
204-115-TBP
Zoro #
G803457909
UPC #
-
Country of Origin
China

Dimensions

Overall Width
3 in
Overall Dimensions
15 in L x 3 in W
Overall Length
15 in
Overall Depth
0.5 in

Details

Item
Capilary Thermometer with Key Hider
Application
Indoor/Outdoor
Includes
Secret Key
Minimum Temperature °C
-40 Degrees C
Primary Scale
Temperature
Maximum Temperature °C
50 Degrees C
Temperature Scale
Celsius, Fahrenheit
Temperature Range °F
-40 Degrees to 120 Degrees F
Minimum Temperature °F
-40 Degrees F
Temperature Range
-40 Degrees to 120 Degrees F/-40 Degrees to 50 Degrees C
Maximum Temperature °F
120 Degrees F
Temperature Range °C
-40 Degrees to 50 Degrees C

Description

Thermometer, -40 Degrees to 120 Degrees F/-40 Degrees to 50 Degrees C, Primary Scale Temperature, Wall, 15 in L x 3 in W

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.