Zoro Homepage

Galvanized Thermometer

  • Mfr # 204-1550

  • Zoro # G802595794


product price: $14.55
/ea

Key Features

Application
Indoor/Outdoor
Case Material
Galvanized Metal
Temperature Scale
Fahrenheit
Overall Width
3.5 in
Temperature Range
-20 Degrees to 120 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
204-1550
Zoro #
G802595794
UPC #
-
Country of Origin
China

Dimensions

Overall Width
3.5 in
Overall Depth
0.5 in
Overall Length
19.5 in
Overall Dimensions
19 1/2 L x 3 1/2 in W

Details

Item
Galvanized Thermometer
Application
Indoor/Outdoor
Case Material
Galvanized Metal
Temperature Scale
Fahrenheit
Temperature Range
-20 Degrees to 120 Degrees F
Temperature Range °F
-20 Degrees to 120 Degrees F
Minimum Temperature °F
-20 Degrees F
Primary Scale
Temperature
Maximum Temperature °F
120 Degrees F

Description

Thermometer, -20 Degrees to 120 Degrees F, Primary Scale Temperature, Case Material Galvanized Metal, Wall, 19 1/2 L x 3 1/2 in W

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.