Zoro Homepage

Jumbo Rain Gauge

  • Mfr # 704-1549

  • Zoro # G303457379


product price: $13.39
/ea
Sold in multiples of 12 for $160.68

Key Features

Includes Thermometer
No Thermometer Included
Gauge Housing Material
Plastic
Maximum Rainfall
6 in
Gauge Height
18 in
Gauge Scale Units
in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
704-1549
Zoro #
G303457379
UPC #
-
Country of Origin
China

Dimensions

Gauge Height
18 in

Details

Item
Rain Gauge
Includes Thermometer
No Thermometer Included
Gauge Housing Material
Plastic
Maximum Rainfall
6 in
Gauge Scale Units
in
Gauge Graduations
0.1 in
Built-In Stake
Yes
Gauge Color
Clear
Includes Mounting Hardware
No Mounting Hardware Included
Scale Type
Analog
Magnifying Scale
Yes
Includes Magnifying Scale
Magnifying Scale
Rainfall Measurement - Maximum
6 in
Includes Built-In Stake
Built-In Stake

Description

Rain Gauge, Includes Thermometer No Thermometer Included, Gauge Graduations 0.1 in, Magnifying Scale Yes, Gauge Color Clear, Mounting Location Ground, Post-Mount, Scale Type Analog, Gauge Height 18 in, Built-In Stake Yes, Gauge Housing Material Plastic, Includes Mounting Hardware No Mounting Hardware Included

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.