Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

La Crosse 705-109 Clear Plastic Rain Gauge

  • Mfr # 173026

  • Zoro # G504145334


product price: $36.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
173026
Zoro #
G504145334
UPC #
757456987927
Country of Origin
China

Description

Features
  • Clear.
  • Plastic Rain Gauge.
  • Measures Backyard Rain Fall.
  • Innovative Design Slides On & Off Bracket For Ease Of Use.
  • Mounts On Deck.
  • Fence Rail Or Top Of Stake.
  • Includes Floating Rain Level Marker.
  • For Easy View At A Distance.
  • Measures Up To 6 in. Of Rainfall.
  • Boxed.
  • Dimension - 1.75 x 7.75 x 10.5 in.
  • Item Weight - 0.75 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.